Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MU-WL, 8" dia.
Mfr # 7000120807
Zoro # G1197802
Sold in multiples of 3 for $269.97
Free Shipping & Returns
$269.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 1 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000120807
- Zoro # G1197802
- UPC # 00048011131832
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1 in |
Face Width | 1 in |
Connector Size | 3 in |
Overall Diameter | 8 in |
Details
Style | Blending |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Medium |
Series | MU-WL |
Max. RPM | 4,500 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Abrasive Type | Non-Woven |
Color | Gray |
Resistance Properties | Load |
Coating Coverage | Open |
Maximum Operating Speed | 4,500 RPM |
Density Rating | Soft (2) |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Soft (2), Grade Medium, Series MU-WL, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 4-1/2"x .045" x 5/8-11" 60 Grit Alum. Oxide (23318)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 150G, TR, PK100 (66261121026)
- DYNABRADE Belt, 60G, 2-1/4"X9-3/4" (92260)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046048)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046059)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 10" dia. (7100066551)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120809)
- SCOTCH-BRITE Convolute Wheel, Blending, X3-WL, 8" dia. (7000120940)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7100003943)
- CGW ABRASIVES Convolute Whl, 8 x 1 x 3, 9S, Fine (70145)
- Scotch-Brite Convolute Wheels