Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MU-WL, 6" dia.
Mfr # 7000136469
Zoro # G1197750
product price: $58.89
/ea
Sold in multiples of 3 for $176.67
$176.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7000136469
- Zoro # G1197750
- UPC # 00048011131719
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Connector Size | 1 in |
Face Width | 1 in |
Overall Diameter | 6 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Medium |
Series | MU-WL |
Max. RPM | 6,000 RPM |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Density Rating | Soft (2) |
Coating Coverage | Open |
Color | Gray |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Resistance Properties | Load |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (2), Grade Medium, Series MU-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #240 Hook & Loop, 4 Holes Vented (M-179341)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 4"x3/4" (13B040)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2 InVF, TR (59323)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 320 Grit, Extra Fine, Silicon Carbide (104937)
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046242)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010365609)
- SCOTCH-BRITE Convolute Wheel, Debur/Edge, 6x1x1, FN, PK3 (7000045851)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046074)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055371)
- Scotch-Brite Convolute Wheels