Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, MF-WL, 6" dia.
Mfr # 7010365088
Zoro # G1190163
product price: $118.99
/ea
Sold in multiples of 3 for $356.97
Free Shipping & Returns
$356.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 1/4 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7010365088
- Zoro # G1190163
- UPC # 00048011241104
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Face Width | 1 in |
Overall Diameter | 6 in |
Connector Size | 1 1/4 in |
Details
Style | Blending |
Arbor Hole | 1 1/4 in |
Abrasive Material | Aluminum Oxide |
Density | Medium (5) |
Grade | Medium |
Series | MF-WL |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 6,000 RPM |
Resistance Properties | Load |
Color | Maroon |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Density Rating | Medium (5) |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 1/4 in, Density Rating Medium (5), Grade Medium, Series MF-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Maroon, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 5/8-11" (51219)
- NYALOX BY DICO 5/8-11 4-1/2" Wheel Brush, Gray (7200075)
- MERIT Qk Change Dsc Backup Pad, 2D, TR (08834160013)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (12150)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120808)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010329043)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000046241)
- SCOTCH-BRITE Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case (7000000732)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7100003576)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- Scotch-Brite Convolute Wheels