Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, EP-WL, 8" dia.
Mfr # 7100062983
Zoro # G1188142
product price: $80.95
/ea
Sold in multiples of 4 for $323.80
Free Shipping & Returns
$323.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 1/2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7100062983
- Zoro # G1188142
- UPC # 00051125949279
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1/2 in |
Overall Diameter | 8 in |
Face Width | 1/2 in |
Connector Size | 3 in |
Details
Style | Blending |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (10) |
Grade | Fine |
Series | EP-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Convolute Wheel |
Max. RPM | 4,500 RPM |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Color | Gray |
Maximum Operating Speed | 4,500 RPM |
Density Rating | Hard (10) |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (10), Grade Fine, Series EP-WL, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P80G, CerPK50 (66261140532)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45236)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319976)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 80 G, PK25 (7000119211)
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, MED (7000046060)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x3/8x3, FN (7000046064)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 8" dia. (7000045985)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000120913)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1/2x3, FN (7000046071)
- Scotch-Brite Convolute Wheels