Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, EP-WL, 6" dia.
Mfr # 7010300989
Zoro # G1188081
Sold in multiples of 4 for $447.96
Free Shipping & Returns
$447.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 3/4 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7010300989
- Zoro # G1188081
- UPC # 00051125948975
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 3/4 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Face Width | 3/4 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Fine |
Series | EP-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 6,000 RPM |
Item | Convolute Wheel |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Color | Gray |
Density Rating | Hard (9) |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series EP-WL, Face Width 3/4 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W208 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (34006)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Fine Grade (43290)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 80gr (15F158)
- AVANTI PRO AvantiPro 4-1/2x1/16x7/8" Metal Co 1 (PBD045063101F)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100050505)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 8" dia. (7000046038)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7100111497)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x1x1, CRS (7100006330)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 6x1/2x1, PK4 (7000046050)
- CGW ABRASIVES Convolute Whl, 6 x 1 x 1, 9S, Fine (70137)
- Scotch-Brite Convolute Wheels