Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, DP-UW, 6" dia.
Mfr # 7100066553
Zoro # G1187442
product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Ceramic
Product Information
- Brand Scotch-Brite
- MFR # 7100066553
- Zoro # G1187442
- UPC # 00048011650753
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Face Width | 1 in |
Connector Size | 1 in |
Overall Diameter | 6 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Ceramic |
Density | Medium (6) |
Grade | Medium |
Series | DP-UW |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 7,500 RPM |
Item | Unitized Wheel |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 7,500 RPM |
Density Rating | Medium (6) |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium (6), Grade Medium, Series DP-UW, Face Width 1 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11 (98922)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Wire Dia.: 0.02 in (66254442936)
- PFERD 6" x 1/8" Combination Wheel, 5/8-11 Thd. - PSF DUODISC® STEELOX - Type 27 (63341)
- ZENDEX TOOL $SPEED BLASTER-NEON RED (UT007-R)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in (7000000737)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x3/8x3, FN (7000046064)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x1x3, MED, PK3 (7100000490)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 6" dia. (7000000731)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W (7000121078)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48210)
- Scotch-Brite Convolute Wheels