Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, DP-UW, 3" dia.
Mfr # 7100105530
Zoro # G1196929
product price: $19.99
/ea
Sold in multiples of 20 for $399.80
$399.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/2 in
- Arbor Hole 1/4 in
- Abrasive Material Ceramic
Product Information
- Brand Scotch-Brite
- MFR # 7100105530
- Zoro # G1196929
- UPC # 076308901226
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Face Width | 1/2 in |
Details
Style | Blending |
Arbor Hole | 1/4 in |
Abrasive Material | Ceramic |
Density | Hard (8) |
Grade | Coarse |
Series | DP-UW |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 15,100 RPM |
Item | Unitized Wheel |
Resistance Properties | Load |
Maximum Operating Speed | 15,100 RPM |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Density Rating | Hard (8) |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (8), Grade Coarse, Series DP-UW, Face Width 1/2 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- WALTER SURFACE TECHNOLOGIES Thread, 5/8"-11- 4.5" - 5" Backing Pads (15D014)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- NORTON CO Sanding Sheet 4.5X5.5 60 Grit (48302)
- SCOTCH-BRITE Convolute Wheel, Blending, XP-WL, 6" dia. (7000121100)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 12" dia. (7100040577)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000046066)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000046046)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046061)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. (7000120807)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7010300989)
- Scotch-Brite Convolute Wheels