Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, DP-UW, 2" dia.
Mfr # 7100105584
Zoro # G1187320
Sold in multiples of 20 for $263.00
$263.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 2 in
- Width 3/4 in
- Arbor Hole 1/4 in
- Abrasive Material Ceramic
Product Information
- Brand Scotch-Brite
- MFR # 7100105584
- Zoro # G1187320
- UPC # 00076308901264
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 2 in |
Width | 3/4 in |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Face Width | 3/4 in |
Details
Style | Blending |
Arbor Hole | 1/4 in |
Abrasive Material | Ceramic |
Density | Hard (8) |
Grade | Coarse |
Series | DP-UW |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Item | Unitized Wheel |
Max. RPM | 22,100 RPM |
Connector Type | Unthreaded Hole |
Density Rating | Hard (8) |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 22,100 RPM |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (8), Grade Coarse, Series DP-UW, Face Width 3/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D709)
- WEILER 3"x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30727V)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- VSM Abrasive Roll, AO, 400 Grit, 2"x50 yd., Br (332676)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000028446)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136471)
- SCOTCH-BRITE Convolute Wheel, SF-WL, 6" dia., 1/2" W (7000121078)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046048)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046059)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046054)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- Scotch-Brite Convolute Wheels