Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, AlO, 3in, Crs, TR, PK100
Mfr # 7000042733
Zoro # G6178995
product price: $397.99
/pk 100, $3.98/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7000042733
- Zoro # G6178995
- UPC # 00048011180823
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | SE-DR |
Style | Roll-On/Roll-Off |
Color | Brown |
Abrasive Grade | Coarse |
Attachment Type | Roll-On/Off |
Disc Attachment System | TR Roll-On/Off |
Disc Attachment Type | Type 3 |
Max. RPM | 18,000 RPM |
Coating Coverage | Open |
Quick Change System | TR |
Maximum Operating Speed | 18,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series SE-DR, Maximum Operating Speed 18,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 5" dia 80 grit PSA AO Cloth Sanding Disc (66261136585)
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 80, 3/4" W, 18" L, 80 Grit (725191806)
- CENTURY DRILL & TOOL Masonry Saw Blade, 7x1/8 in., Type 1A (08507)
- DYNABRADE MatChless Buffing Cpd, for SS/Al, X-Mas Gr (78233)
- SCOTCH-BRITE 6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176140)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100173796)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Qk Change Condition Disc, AlO, 2in, Crs, TSM (7000120992)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258623)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, VF, TR (7000120595)
- MERIT Quick Change Disc, 2In, 60Grit, TS, PK100 (69957399641)
- Scotch-Brite Quick Change Discs