Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, AlO, 1-1/2in, Crs, TR
Mfr # 7000045887
Zoro # G0918154
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7000045887
- Zoro # G0918154
- UPC # 00048011087641
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | SC-DR |
Abrasive Grade | Coarse |
Disc Attachment System | TR Roll-On/Off |
Color | Brown |
Disc Attachment Type | Type 3 |
Max. RPM | 30,000 RPM |
Attachment Type | Roll-On/Off |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Open |
Quick Change System | TR |
Resistance Properties | Load |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1843)
- NORTON DOOR CONTROLS Norton Clipper 8 in. Coarse Crimped Wire Wheel Brush Brass 3750 rpm 1 pc (70184609162)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x78A24TPK25 (20280)
- DIABLO 18 in. L X 3 in. W Assorted Grit Zirconium Oxide Sanding Belt 5 pk (DCB318ASTS05G)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, 3in, Very Fine (61500313475)
- SCOTCH-BRITE Surface-Cond Disc, 3 in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE Surface-Cond Disc, 2 in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- SCOTCH-BRITE Prec Surf-Cond Disc, 3/4in Dia, TS, PK50 (PN-DS)
- MERIT Slotted Discs2 In. Overlap 8 mm - 32 80 (08834184076)
- Scotch-Brite Quick Change Discs