Shop All Quick Change Discs
Scotch-Brite
Coating Removal Disc, 7501, 4" dia.
Mfr # 7000028458
Zoro # G1197601
product price: $23.99
/ea
Sold in multiples of 5 for $119.95
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Center Hole
- Grit Medium
- Grade Medium
- Abrasive Material Rubber
Product Information
- Brand Scotch-Brite
- MFR # 7000028458
- Zoro # G1197601
- UPC # 00051131075016
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Diameter | Center Hole: 3/8" |
Mounting Size | 3/8 in |
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Item | Molding Adhesive and Stripe Removal Disc |
Attaching System | Center Hole |
Grit | Medium |
Grade | Medium |
Abrasive Material | Rubber |
Abrasive Type | Non-Woven |
Max RPM | 4,000 rpm |
Series | LF223S |
Wheel Type | Non-Woven |
Mounting Type | Arbor Hole |
Max. RPM | 4,000 RPM |
Application | For Cleaning Welds, Removing Rust and Paint |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 4,000 RPM |
Description
Adhesive and Stripe Removal Disc, Abrasive Material Rubber, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grade Medium, Overall Diameter 4 in, Quick Change System Not Applicable, Series 07501, Maximum Operating Speed 4,000 RPM, Abrasive Type Non-Woven, Grit Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685655)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-001089C)
- PFERD Acid Brush - Black Horsehair Fill, 1/2" Width (89603)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1981)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (XO-DR)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- SCOTCH-BRITE 6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176095)
- SCOTCH-BRITE Conditioning Disc, AlO, 4in, Med, TR (7100007035)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175493)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- Scotch-Brite Quick Change Discs