Shop All Abrasive Wheel Adapters
Scotch-Brite
Coating Removal Disc, 7 in.
Mfr # 61500123452
Zoro # G5950935
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7 in
- Max. RPM 6,000 RPM
- Abrasive Material Silicon Carbide
- Series XCS
- Thickness 1/64 in
Product Information
- Brand Scotch-Brite
- MFR # 61500123452
- Zoro # G5950935
- UPC # 00048011184852
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 7 in |
Overall Diameter | 7 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Max. RPM | 6,000 RPM |
Abrasive Material | Silicon Carbide |
Series | XCS |
Thickness | 1/64 in |
Wheel Type | Hook-and-Loop |
Application | Clean Rust and Paint |
Mounting Type | Backing That Mounts to Hook-and-Loop Pads |
Color | Black |
Grade | Extra Coarse |
Abrasive Type | Non-Woven |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 7 in, Series XCS, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC6M800 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC6M800)
- FLEX-HONE TOOL BC8M180AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC8M180AO)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56477)
- NORTON ABRASIVES Cut-Off Wheel, 16 in. Dia, AO, 24 G, Black (66253179148)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Coarse (7000120968)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Coarse (7000120966)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, Med, AlO (7100045907)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Coarse (7000120967)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- SCOTCH-BRITE Hook-and-Loop Disc Backup Pad, 4D (07492)
- HHIP 6 X .035 X 1-1/4" D1A1R Cut-Off Diamond Wheel (2401-6035)
- Scotch-Brite Abrasive Wheel Adapters