Shop All Quick Change Discs
Scotch-Brite
Clean/Strip Disc, 3in Dia, TR, Extra Coarse
Mfr # 7100258624
Zoro # G004186806
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series XC-DR
- Disc Diameter 3 in
Product Information
- Brand Scotch-Brite
- MFR # 7100258624
- Zoro # G004186806
- UPC # 00638060215449
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Clean and Strip Disc |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | XC-DR |
Max. RPM | 15,000 RPM |
Abrasive Grit | 36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Nylon |
Color | Green |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR |
Quick Change System | TR |
Maximum Operating Speed | 15,000 RPM |
Description
Clean and Strip Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series XC-DR, Maximum Operating Speed 15,000 RPM, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Disposable Deburring Tool, C Series (155-90079)
- UNITED ABRASIVES/SAIT Mounted PointA534x118x14A36QPK10 (27404)
- CONTINENTAL ABRASIVES 7" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10700351)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/8 x 2in, 30G (61463616468)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046250)
- SCOTCH-BRITE Precision Surface-Cond Disc, 5in Dia, PK50 (PN-DN)
- SCOTCH-BRITE Quick Change Disc, 2in, Very Fine (61500313434)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000000779)
- SCOTCH-BRITE 4.5" dia. Purple Extra Course Quick Change Disc (7100175252)
- SCOTCH-BRITE 6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176140)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076925)
- Scotch-Brite Quick Change Discs