Shop All All Purpose Cleaners
Scotch-Brite
Cleansing Pads, 60 PK
Mfr # MMM98
Zoro # G802502419
product price: $148.99
/pk 60, $2.48/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleaner Form Pad
- Application Copper; Ceramic; Porcelain; Stainless Steel
- Height 9"
- Type Surface Cleaner
Product Information
- Brand Scotch-Brite
- MFR # MMM98
- Zoro # G802502419
- Country of Origin Canada
- Category All Purpose Cleaners
Dimensions
Height | 9" |
Width | 6" |
Details
Color | White |
Item | Cleansing Pads |
Cleaner Form | Pad |
Application | Copper; Ceramic; Porcelain; Stainless Steel |
Type | Surface Cleaner |
Description
Cleansing pads are designed for light-duty jobs. Soft, nonwoven fibers and mild abrasive gently and thoroughly clean most surfaces. Ideal for stainless steel, chrome, copper, porcelain and ceramic surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALUF PLASTICS Can Liner Comm Black .8M 10G (RL-2423H)
- DAMPRID Moisture Absorber Refill Lavender Vanilla Scent 44 oz (FG30LVSB)
- NINJA Shark Lift Away Vacuum (NV360)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- JOES Aloe Hand Cleaner, 14 oz (JO316339)
- ZEP Multi-Purpose Cleaner, 1 gal. Bottle, Pine (ZUMPP128EA)
- LYSOL Antibacterial Kitchen Cleaner, 22 oz. Trigger Spray Bottle, Citrus, 9 PK (79556)
- LYSOL Lysol Avd Lemon 32Oz (1920000351)
- DIVERSEY Cleaners & Detergents, 32 oz Odorless, 12 PK (94496138)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189B-1)
- PINE-SOL Cleanr Pine-Sol 24 Oz (97326)
- Scotch-Brite All Purpose Cleaners