Shop All Quick Change Discs
Scotch-Brite
Clean and Strip Cup Wheel, BF-DC, 6" dia.
Mfr # 7000046258
Zoro # G1189649
product price: $8.79
/ea
Sold in multiples of 100 for $879.00
$879.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Attaching System Hook and Loop
- Grit Very Fine
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7000046258
- Zoro # G1189649
- UPC # 00048011641454
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 6" |
Diameter | Center Hole: 1/2" |
Mounting Size | 1/2 in |
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Details
Item | HS Blend and Finish Disc |
Attaching System | Hook and Loop |
Grit | Very Fine |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 4,000 rpm |
Series | BF-DC |
Wheel Type | Coated/Non-Woven Blend |
Max. RPM | 4,000 RPM |
Application | For Cleaning Welds, Removing Rust and Paint |
Backing Weight | N/A Unavailable |
Color | Purple |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Maximum Operating Speed | 4,000 RPM |
Description
Blend and Finish Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 6 in, Series BF-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight N/A Unavailable, Color Purple, Grit Very Fine, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Wheel Brush, 4", 0002631000 (0002631000)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (66261121054)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-023751)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7100029968)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TS (7000120667)
- SCOTCH-BRITE Surface-Cond Disc, 1 in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- SCOTCH-BRITE High Strength Disc, AlO, 2in, Med, TR, PK200 (7000000710)
- ARC ABRASIVES Qlok-R Za/Y 3In 36 (31726)
- Scotch-Brite Quick Change Discs