Shop All Quick Change Discs
Scotch-Brite
Clean and Strip Cup Wheel, BF-DC, 12" dia.
Mfr # 7000148261
Zoro # G1189533
product price: $20.35
/ea
Sold in multiples of 25 for $508.75
$508.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Attaching System Hook and Loop
- Grit Medium
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7000148261
- Zoro # G1189533
- UPC # 00048011641836
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 12" |
Diameter | Center Hole: 1/4" |
Mounting Size | 1 1/4 in |
Connector Size | 1 1/4 in |
Overall Diameter | 12 in |
Details
Item | HS Blend and Finish Disc |
Attaching System | Hook and Loop |
Grit | Medium |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven Blend |
Max RPM | 1,900 rpm |
Series | BF-DC |
Application | For Cleaning Welds, Removing Rust and Paint |
Max. RPM | 1,900 RPM |
Wheel Type | Coated/Non-Woven Blend |
Color | Purple |
Backing Weight | N/A Unavailable |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Maximum Operating Speed | 1,900 RPM |
Description
Blend and Finish Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 12 in, Series BF-DC, Maximum Operating Speed 1,900 RPM, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight N/A Unavailable, Color Purple, Grit Medium, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540ZJE)
- NORTON ABRASIVES Depressed Center Wheel (66252842378)
- M.A. FORD Carbide Miniature Bur (69010020)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 60G, PK25 (66261138453)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7100014112)
- SCOTCH-BRITE Quick Change Disc, 4in, Medium (61500313095)
- SCOTCH-BRITE Precision Surf-Cond Disc, 4in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- SCOTCH-BRITE Prec Surf-Cond Disc, 1 1/2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 7in Dia, PK25 (PN-DH)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TS, PK100 (66261138150)
- Scotch-Brite Quick Change Discs