Shop All Sandpaper Sheets
Scotch-Brite
Clean and Finish Sheet, 4inx4 in A VFN,
Mfr # 7010329156
Zoro # G6120018
product price: $239.99
/pk 200, $1.20/ea
Free Shipping & Returns
$239.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 4"
- Grade Very Fine
- Series CF-SH
- Backing Weight A
Product Information
- Brand Scotch-Brite
- MFR # 7010329156
- Zoro # G6120018
- UPC # 00048011001678
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 4" |
Length | 4" |
Details
Item | Clean and Finish Sheet |
Grade | Very Fine |
Series | CF-SH |
Backing Weight | A |
Abrasive Material | Aluminum Oxide |
Color | Red, Maroon |
Description
Clean and Finish Sheet,4 In.x4 In.,A VFN,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNH1214 Knotted End Brush. 1.125" Dia., .014CS, .875" Trim Length, .250" Shank Diameter (BNH1214)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TS (66623335429)
- TANIS BRUSH Hand Tube Brush, .006, Brass, 7/16" dia. (05057)
- HHIP SC-5 Cylindrical Ball Nose Double-Cut Carbide Burrs (3000-0115)
- SCOTCH-BRITE Light Cleansing Hand Pad, 6"x9" (7000045995)
- SCOTCH-BRITE Sanding Sheet, 9x6 In, T G, Talc, PK50 (61500121399)
- NORTON CO 4-3/16" x 11" WallSand Die-Cut Drywall Sanding Screen 150-Grit, PK 2 (68320)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 150-Grit Fine, PK 5 (9001)
- GATOR Sandpaper Al Ox 9X11In 220Grit (3272)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-HSx100)
- 3M Floor Sanding Disc, 80 Grit, 17" dia. (29862)
- Scotch-Brite Sandpaper Sheets