Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Bristle Disc, 2 in., PK10
Mfr # 07528
Zoro # G8654037
product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 2 in
- Bristle Type Type S
- Abrasive Material Ceramic
- Grit P120
- Mounting Size Roll-On/Off (TR)
Product Information
- Brand Scotch-Brite
- MFR # 07528
- Zoro # G8654037
- UPC # 00051131075283
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 2 in |
Mounting Size | Roll-On/Off (TR) |
Diameter | 2 in |
Bristle Length | 5/8 in |
Details
Bristle Type | Type S |
Abrasive Material | Ceramic |
Grit | P120 |
Item | Bristle Disc |
Color | White |
Max. RPM | 25,000 RPM |
Quick Change System | TR |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Compatible Tool Type | Straight Grinder, Drill Press, Pencil Grinder |
Operating Speed - Maximum | 25,000 RPM |
Series | RD-ZB |
Description
Bristle Disc, Product Type Bristle Disc Cup Brush, Quick Change System TR, Bristle Type Type S, Bristle Material Ceramic, Brush Dia. 2 in, Wire Dia. Not Applicable, Bristle Length 5/8 in, Grit P120, Overall Length Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Color White, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Quick Change, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, AlO, 1in, 60G, TS, PK100 (69957399617)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 100 Grit (30419T)
- MAKITA ABRASIVE BELT 1-1/8" x 21"100 Grit (10pk (MP742304-1)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G, SG-44, 1/8 (10958)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3In Dia, 120G, PK40 (61500139417)
- SCOTCH-BRITE Radial Bristle Disc, SR, 2 In Dia, PK40 (7000000770)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Ceramic (7100138178)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 120G, PK80 (61500176013)
- SCOTCH-BRITE Radial Bristle Disc, 2" dia., Arbor Hole (7000028529)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2 In Dia, 80G, PK80 (7100138293)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 4" (0003214900)
- Scotch-Brite Abrasive Bristle Disc and Brushes