Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Bristle Disc, 1 In Dia, 5/8 Trim, 120G, PK20
Mfr # 7000000741
Zoro # G2967815
product price: $184.99
/pk 20, $9.25/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1 in
- Bristle Type Type S
- Abrasive Material Ceramic
- Grit P120
- Color White
Product Information
- Brand Scotch-Brite
- MFR # 7000000741
- Zoro # G2967815
- UPC # 00048011187105
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 1 in |
Mounting Size | Roll-On/Off (TR) |
Trim Length | 5/8 in |
Diameter | 1 in |
Bristle Length | 5/8 in |
Details
Bristle Type | Type S |
Abrasive Material | Ceramic |
Grit | P120 |
Color | White |
Max. RPM | 30,000 RPM |
Mounting Type | Quick Change |
Item | Bristle Disc |
Operating Speed - Maximum | 30,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Quick Change System | TR |
Compatible Tool Type | Straight Grinder, Drill Press, Pencil Grinder |
Series | RD-ZB |
Description
Bristle Disc, Product Type Bristle Disc Cup Brush, Quick Change System TR, Bristle Type Type S, Bristle Material Ceramic, Brush Dia. 1 in, Wire Dia. Not Applicable, Bristle Length 5/8 in, Grit P120, Overall Length Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Color White, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Quick Change, Connector Size Not Applicable, Operating Speed - Maximum 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK25 (66261100945)
- UNEEDA Sanding Disc 6" Grit #220 EKASTORM Hook & Loop (M-160437)
- MASTERCUT TOOL 06060 5/8x1x1/4x7 Radius Cylinder Doublecut (SC-6L6DC)
- MIRKA Sanding Belt, 3" W, 21" L, 150 Grit, Abranet (AB-3-21-150T)
- SCOTCH-BRITE 4.5" dia. Green 50 grit Ceramic Bristle Disc (61500139011)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 50G (7000000745)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 50G (7000000742)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 80G, PK96 (61500151578)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 220G, PK80 (61500176021)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (RB-ZB)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 50G (7000000740)
- Scotch-Brite Abrasive Bristle Disc and Brushes