Shop All Convolute Wheels
Scotch-Brite
Adhesive/Stripe Removal Disc, 6 In Dia
Mfr # 07502
Zoro # G3052226
original price:
$45.07
21% off
new price: $35.35
/pk 8, $4.42/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 2,800 RPM
- Color White
- Compatible Tool Type Die Grinders
- Maximum Speed 2,800 RPM
- Compatible Surface Material Clear Coat, Composite, Gelcoat, Metal
Product Information
- Brand Scotch-Brite
- MFR # 07502
- Zoro # G3052226
- UPC # 00051131075023
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Center Hole Diameter | 3/8 in |
Outside Diameter | 6 in |
Details
Max. RPM | 2,800 RPM |
Item | Adhesive and Stripe Removal Disc |
Color | White |
Compatible Tool Type | Die Grinders |
Maximum Speed | 2,800 RPM |
Compatible Surface Material | Clear Coat, Composite, Gelcoat, Metal |
Features | Polymer can Withstand Repeated Friction for Effective Removal of Unwanted Decals, Pin Striping, Graphics, Tapes, Films, May be used on Non-Heat Sensitive Substrates such as Many Gel Coats, Acrylic and Urethane Paints |
Material | Silicon Carbide |
Product Type | Disc |
Description
Adhesive and Stripe Removal Disc, Product Type Disc, Backing Pad Type Not Applicable, Attachment Not Applicable, Color White, Material Silicon Carbide, Maximum Speed 2,800 RPM, Texture Not Applicable, Thickness Not Applicable, Outside Diameter 6 in, Compatible Surface Material Clear Coat, Composite, Gelcoat, Metal, Compatible Tool Type Die Grinders, For Use With Mfr. Model Number Not Applicable, Application Not Applicable, Center Hole Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 60/80G, Brown (07660788277)
- PORTER-CABLE 4-1/2" x 10 yrd AO PSA roll 120g (740001201)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1" 120gr (15F712)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 6" dia. (7100088613)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x3/8x3, FN (7000046064)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100050505)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046048)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000028446)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261055262)
- Scotch-Brite Convolute Wheels