Shop All Abrasive Wheel Adapters
Scotch-Brite
Abrasive Star, Al-Ox, 4in, Coarse
Mfr # 7000120968
Zoro # G2539643
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 18,000 RPM
- Color Brown
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Dia. 4 in
Product Information
- Brand Scotch-Brite
- MFR # 7000120968
- Zoro # G2539643
- UPC # 00048011133737
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Dia. | 4 in |
Connector Size | 1/4"-20 |
Overall Diameter | 4 in |
Details
Item | Abrasive Star |
Max. RPM | 18,000 RPM |
Color | Brown |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | SR-ZA |
Maximum Operating Speed | 18,000 RPM |
Product Type | Abrasive Stars |
Compatible with Manufacturer Model Number | 944 |
Compatible with Brand | 3M Abrasives |
Compatible with Manufacturer Part Number | 944 |
Compatible Manufacturer Part Number | 944 |
Compatible with Manufacturer Model Number [NEW] | 944 |
Compatible Manufacturer Model Number | 944 |
For Use with Mfr. Model Number | 944 |
For Use With Mfr. Model Number | 944 |
Description
Abrasive Star, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Coarse, Grit Not Applicable, Overall Diameter 4 in, Series SR-ZA, Maximum Operating Speed 18,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Brown, Compatible with Brand 3M Abrasives, Compatible with Grainger Part Number 4ZR92
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL CIRCLE Flexair Snd Sht 220G 10P (FLEXAIR 220)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, Garnet, PK100 (66261101489)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X (114318)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, AlO (7100096111)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Coarse (7000120967)
- SCOTCH-BRITE Coating Removal Disc, 7 in. (61500123452)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Coarse (7000120966)
- SCOTCH-BRITE Hook-and-Loop Disc Backup Pad, 4D (07492)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- HHIP 4 X .035 X 1-1/4" D1A1R Cut-Off Diamond Wheel (2401-4035)
- Scotch-Brite Abrasive Wheel Adapters