Shop All Abrasive Rolls
Scotch-Brite
Abrasive Roll, 4" W x 30 ft. L, Maroon, PK3
Mfr # 7000121069
Zoro # G7536751
product price: $299.99
/pk 3, $100.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Abrasive Material Aluminum Oxide
- Length 30 ft.
- Grade Very Fine
- Series CF-RL
Product Information
- Brand Scotch-Brite
- MFR # 7000121069
- Zoro # G7536751
- UPC # 00048011002651
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 4" |
Length | 30 ft. |
Overall Length | 30 ft |
Overall Width | 4 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | CF-RL |
Abrasive Type | Non-Woven |
Item | Clean and Finish Roll |
Color | Red, Maroon |
Resistance Properties | Load |
Coating Coverage | Open |
Product Type | Sanding Hand Pad Roll |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Fine, Grit Not Applicable, Series CF-RL, Overall Length 30 ft, Overall Width 4 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 40G (39907)
- S AND H INDUSTRIES ALC 40069 5/32" ID Ceramic Nozzle, 25CFM@80Psi (40069)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110009)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-023751)
- SCOTCH-BRITE Abrasive Roll, 3" W x 30 ft. L, Maroon, PK4 (7000121073)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L (7100095034)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Flint (7000120863)
- SCOTCH-BRITE Clean and Finish Roll, 18inx30ft F SFN, (7100022716)
- SCOTCH-BRITE Abrasive Roll, 6" W, Aluminum Oxide, PK2 (7000028476)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, White (7000000649)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, P120 X-wt, 100/pk (7100136348)
- Scotch-Brite Abrasive Rolls