Shop All Quick Change Discs
Scotch-Brite
7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc
Mfr # 7100175493
Zoro # G1738599
product price: $19.55
/ea
Sold in multiples of 5 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Attaching System Center Hole
- Grit 100
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7100175493
- Zoro # G1738599
- UPC # 00638060210550
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 7" |
Diameter | Center Hole: 5/8"-11 |
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Description
Non-Woven Depressed Center Disc, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 7 in, Series XC-DC, Maximum Operating Speed 8,600 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Color Green, Disc Shape Type Type 27, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (14153)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62176)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7000120868)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C2-ZR, 4" dia. (7100062946)
- SCOTCH-BRITE Quick Change Disc, 2in, Very Fine (61500313434)
- SCOTCH-BRITE 7" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (7100175122)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258623)
- SCOTCH-BRITE High Strength Disc, 12inx3/4 in A VFN, 2 (7100122432)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303393)
- Scotch-Brite Quick Change Discs