Shop All Hook & Loop Sanding Discs
Scotch-Brite
6" x 9" Alum. Oxide Very Fine Sanding Hand Pad
Mfr # 8447
Zoro # G6004756
original price:
$119.98
3% off
new price: $115.99
/pk 60, $1.93/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 16"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 220
Product Information
- Brand Scotch-Brite
- MFR # 8447
- Zoro # G6004756
- UPC # 00048011240374
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 16" |
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Non-Woven |
Function | Blending, Cleaning, Contour Finishing, Finishing, Pre-Paint Scuffing |
Series | 8447 |
Color | Maroon |
Item | Sanding Hand Pad |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Maroon, Grade Very Fine, Series 8447, Overall Length 9 in, Overall Width 6 in, Grit 220, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Roll Kit (7000118641)
- PFERD Coated Belt, Co-Cool, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Ceramic Oxide (49661)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (239263)
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134301)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136525)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Very Fine (7100075585)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121066)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO (7000000718)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000136529)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136523)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #100 (M-172794)
- Scotch-Brite Hook & Loop Sanding Discs