Shop All Quick Change Discs
Scotch-Brite
6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc
Mfr # 7100176140
Zoro # G1738626
Sold in multiples of 15 for $335.85
$335.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 100
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Scotch-Brite
- MFR # 7100176140
- Zoro # G1738626
- UPC # 638060216644
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Connector Size | 1/2 in |
Overall Diameter | 6 in |
Details
Item | Clean and Strip XT Pro Extra Cut Disc |
Grit | 100 |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 6,000 rpm |
Series | XC-DC |
Backing Material | Nylon Mesh |
Color | Green |
Disc Attachment Type | Shank |
Disc Backing Material | Nylon Mesh |
Abrasive Grit | 100 |
Max. RPM | 6,000 RPM |
Abrasive Grade | Extra Coarse |
Backing Weight | Not Rated |
Maximum Operating Speed | 6,000 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Description
Clean and Strip Disc, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 6 in, Series XC-DC, Maximum Operating Speed 6,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Backing Weight Not Rated, Color Green, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Twisted Wire Brass Bore Brush Set (8081)
- GLASS RENU GlassRenu Hard Water Removal System 5 Inch (106-3005)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A39 (69083149147)
- UNITED ABRASIVES/SAIT Pipeline WheelT2745x18x5811PK10 (22269)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 6" dia. (7000046258)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR, PK100 (7000042733)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- SCOTCH-BRITE 3" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100173795)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Fin, TR, PK200 (7100034847)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TSM, PK50 (7000119218)
- Scotch-Brite Quick Change Discs