Shop All Quick Change Discs
Scotch-Brite
4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc
Mfr # 61500303492
Zoro # G1738547
product price: $17.29
/ea
Sold in multiples of 10 for $172.90
$172.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Shaft
- Grit 100
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 61500303492
- Zoro # G1738547
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Connector Size | 1/4 in |
Overall Diameter | 4 in |
Face Width | 1/2 in |
Details
Item | Clean and Strip XT Pro Disc |
Attaching System | Shaft |
Grit | 100 |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Series | XO-ZS |
Backing Material | Nylon Mesh |
Disc Attachment Type | Shank |
Color | Purple |
Abrasive Grade | Extra Coarse |
Max. RPM | 12,000 RPM |
Abrasive Grit | 100 |
Disc Backing Material | Nylon Mesh |
Backing Weight | Not Rated |
Maximum Operating Speed | 12,000 RPM |
Resistance Properties | Load |
Connector Type | Straight Shaft |
Description
Clean and Strip Disc, Abrasive Material Silicon Carbide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Extra Coarse, Overall Diameter 4 in, Quick Change System Not Applicable, Series XO-DC, Face Width 1/2 in, Maximum Operating Speed 12,000 RPM, Abrasive Type Non-Woven, Color Purple, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES 424-10814 14 x 0.2 in. Bonded Masonry Cut Off Wheel, 10PK (755485)
- MIRKA Gold 8" Psa P100 W (23-352-100)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843613)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, SC, 60 G, Green (66253263359)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE 6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176095)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TS (7000120667)
- SCOTCH-BRITE Coating Removal Disc, 7501, 4" dia. (7000028458)
- SCOTCH-BRITE 7" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100175514)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176126)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 4-1/2" dia. (66261170060)
- Scotch-Brite Quick Change Discs