Shop All Quick Change Discs
Scotch-Brite
3" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc
Mfr # 7100173795
Zoro # G3326463
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 100
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7100173795
- Zoro # G3326463
- UPC # 638060215418
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Clean and Strip XT Pro Disc |
Attaching System | TR |
Grit | 100 |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 15,000 rpm |
Series | XO-DR |
Backing Material | Nylon Mesh |
Abrasive Grit | 100 |
Abrasive Grade | Extra Coarse |
Color | Purple |
Disc Attachment System | TR |
Max. RPM | 15,000 RPM |
Disc Backing Material | Nylon Mesh |
Disc Attachment Type | Type 3 |
Maximum Operating Speed | 15,000 RPM |
Quick Change System | TR |
Description
Clean and Strip Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series XO-DR, Maximum Operating Speed 15,000 RPM, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 52 x 75", PK2, Coated, 52" W, 75" L, 36 Grit, Very Coarse, Aluminum Oxide (83925)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tree Sf 1/4"x5/8"x1" (01V066)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256489)
- PFERD P.O.P. 4" Full Cable Mini Knot Wheel - .020 CS Wire, 5/8-11 Thread (82166P)
- SCOTCH-BRITE 7" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (7100175122)
- SCOTCH-BRITE 4.5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303088)
- SCOTCH-BRITE Quick Change Disc, 2in, Very Fine (61500313434)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100173796)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000121111)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Fin, TR, PK200 (7100034847)
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36202)
- Scotch-Brite Quick Change Discs