Shop All Quick Change Discs
Scotch-Brite
2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc
Mfr # 61500303302
Zoro # G1738608
product price: $5.85
/ea
Sold in multiples of 60 for $351.00
$351.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 100
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 61500303302
- Zoro # G1738608
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Description
Clean and Strip Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series XO-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3" A/O Mini Grinding Discs 24 Grit - 100 Pk (3320GT-100)
- OREGON Grinding Stone (88-047)
- NOBLES/TENNANT Cylindrical Brush : 28 in. 18 SR Stiff Poly designed to fit OEM number (374041)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z (50948)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4-1/2" dia. (7000120956)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046251)
- SCOTCH-BRITE Surface-Cond Disc, 1 in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258623)
- SCOTCH-BRITE Surface-Cond Disc, 4 in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046217)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, TR (840389)
- Scotch-Brite Quick Change Discs