Shop All Quick Change Discs
Scotch-Brite
2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc
Mfr # 61500303344
Zoro # G1738687
product price: $5.39
/ea
Sold in multiples of 60 for $323.40
$323.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 100
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 61500303344
- Zoro # G1738687
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Clean and Strip XT Pro Extra Cut Disc |
Attaching System | TR |
Grit | 100 |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | XC-DR |
Backing Material | Nylon Mesh |
Color | Green |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Nylon Mesh |
Disc Attachment System | TR |
Max. RPM | 18,000 RPM |
Disc Attachment Type | Type 3 |
Abrasive Grit | 100 |
Quick Change System | TR |
Maximum Operating Speed | 18,000 RPM |
Description
Clean and Strip Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series XC-DR, Maximum Operating Speed 18,000 RPM, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120010)
- PFERD Round Wire Flue Brush - Double Spiral, 2-3/4" Flue Size (89657)
- DRILL AMERICA 3/4"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA16)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, FN (66261014889)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, V Fine (61500313079)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046010)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176127)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- SCOTCH-BRITE 6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176140)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258623)
- 3M CUBITRON Qk Change Disc, 2 in., Ex Coarse, 36, PK50 (60410017457)
- Scotch-Brite Quick Change Discs