Shop All Quick Change Discs
Scotch-Brite
1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc
Mfr # 07547
Zoro # G3326558
product price: $49.45
/ea
Sold in multiples of 5 for $247.25
$247.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit 100
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 07547
- Zoro # G3326558
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Details
Item | Pro Brake Hub Cleaning Disc Kit |
Attaching System | TR |
Grit | 100 |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | XO-DR |
Backing Material | Nylon Mesh |
Abrasive Grade | Extra Coarse |
Max. RPM | 20,000 RPM |
Backing Weight | Not Rated |
Disc Backing Material | Nylon Mesh |
Disc Attachment Type | Type 3 |
Color | Purple |
Abrasive Grit | 100 |
Description
Quick Change Disc, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" x 1/8" x 20mm metal cutting blade (DW8023)
- WEILER Tiger Abrasives Adapting Nuts, for 3/8"-24 Threads, 5/8" Arbor Hole (56484)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 50 pk (DCD050220H50G)
- VSM Abrasive Belt, 100 Grt, Ceramic, 4x54", PK10, Coated, 4" W, 54" L, 100 Grit, Fine, Ceramic, XK870X, Red (307888)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse (61500313228)
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TR (7000000754)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, SC, 2in, SF, TR (7000000753)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- Scotch-Brite Quick Change Discs