Shop All Packing Tapes
Scotch
Box Sealing Tape, Acrylic, PK36
Mfr # 313
Zoro # G401704788
product price: $399.99
/pk 36, $11.11/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 2.55 mil
- Tape Color Clear; Tan
- Tape Adhesive Strength 32 oz/in
Product Information
- Brand Scotch
- MFR # 313
- Zoro # G401704788
- UPC # 00638060535301
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 110 yd |
Metric Tape Length | 100 m |
Imperial Tape Width | 2 in |
Details
Item | Carton Sealing Tape |
Tape Backing Material | Polypropylene |
Tape Adhesive | Acrylic |
Tape Thickness | 2.55 mil |
Tape Color | Clear; Tan |
Tape Adhesive Strength | 32 oz/in |
Tape Application | Hand |
Min. Tape Performance Temp. | 40 Degrees F |
Tape Tensile Strength | 35 lb/in |
Series | 313 |
Standards | ASTM D3330, ASTM D3652, ASTM D3759, FDA, ISO 9001 |
Tape Elongation | 125 % |
Package Configuration | Carton |
Max. Tape Performance Temp. | 80 Degrees F |
Shelf Life | 18 mo |
Tape Strength Rating | Standard Duty |
Description
Clear; Tan, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 2.55 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Carton Sealing Tape, Package Configuration Carton, Series 313, Shelf Life 18 mo, ASTM D3330, ASTM D3652, ASTM D3759, FDA, ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Colorburst Glaze, Obsidian, 1 Pint (S2625X)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox + Post Black (7680B-10)
- TOPS 6 x 9" Steno Book, 80 Pg (TOP8021)
- ZORO SELECT Flat Corrugated Boxes, 10" x 6" x 3" , Kraft, 25/Bundle (55VG44)
- SCOTCH Scotch 3350-6 Lightweight Shipping Packaging Tape- 1.88" x 54.6 yds- Clear- 6/Pack (3350-6)
- SCOTCH Packaging Tape, 1.88 x 1968 in., PK6 (35006)
- SCOTCH Tape, Roll, Transp, 3/4X1296" (600341296)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (373)
- SCOTCH Sure Start Packaging Tape, No Color, 6PK (MMMDP1000RF6)
- SCOTCH Moving and Storage Tape, PK6 (3650-6)
- SHURTAPE Carton Sealing Tape, Tan, 72mm W, PK24 (HP 500)
- Scotch Packing Tapes