Shop All Packing Tapes
Scotch
Book Tape, Clear, PK8
Mfr # 845-VP
Zoro # G4071551
product price: $64.99
/pk 8, $8.12/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 3.4 mil
- Tape Length 15 yds
- Tape Color Clear
- Tape Core Diameter 3 in
- Color Transparent
Product Information
- Brand Scotch
- MFR # 845-VP
- Zoro # G4071551
- UPC # 051131946330
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Length | 15 yds |
Tape Core Diameter | 3 in |
Length | 15 yd. |
Width | 1-1/2" |
Size | 1.5" x 15 yds; 2" x 15 yds; 3" x 15 yds |
Details
Item | Book Tape,Clear,PK8 |
Tape Thickness | 3.4 mil |
Tape Color | Clear |
Color | Transparent |
Material | Acrylic Adhesive |
Tensile Strength | Not Specified |
Features | Glossy, Removable |
Includes | (4) 2 in x 15 yd Rolls; (2) 3 in x 15 yd Rolls; (2) 1.5 in x 15 yd Rolls |
Adhesive Material | Acrylic |
Finish | Gloss |
Description
Book Tape,Clear,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX EARTHWISE Recycled Hanging Folders 8-1/2 x 11", 1/5-Cut Tab, PK20 (35117)
- JA-RU Baseball Big Bat&Ballfd2 (1108)
- FLASH FURNITURE Cork/Marker Board, 53W x 59H (YU-YCI-002-CK-GG)
- OMNIMED Aluminum Wall Pocket (9.75H" x 17W") (255715)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- SCOTCH H-122 Carton Sealing Tape Dispenser, 2", Gray (TD3MH122)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH MMM Tough Grip Moving Packaging Tape, 6 Roll Per Pack (35006ESF)
- SCOTCH Box Sealing Tape 375, Tan, 48 m, PK36 (375)
- SCOTCH Light-Duty Packaging Tape - High Clarity, 3" Core, 1" x 72 yds, Transparent (600-1-72)
- DUCK BRAND Packaging Tape, 1.88"x54.6yds, 2.6mil, 8/PK, Clear 6PK (DUC282195)
- Scotch Packing Tape & Dispensers