Scotch

Adhesive Remover, Yellow, 18.5 oz, Pen (Discontinued)




Key Features

  • Type Sticker and Marker Remover
  • Color Yellow
  • Application Remove Labels, Grease, Marker Graffiti, Oils, and/or Unwanted Oversprays From Many Substrates, Lift Grime and Grease From Garage Areas or Work Sites
  • Container Size 18.5 oz
  • Container Type Pen
See all product information

Product Information

Dimensions

Container Size 18.5 oz
Size 0.29 oz.
Cleaner Container Size 18.5 oz

Description

Adhesive Remover, Container Size 18.5 oz, Container Type Pen, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel, Removes Adhesive, VOC Content 84 Percent, Ready to Use, Standards FDA Approved, Recommended Dilution Ready to Use, Base Formula Citrus Based Solvent, NSF Rating Not Rated, Flash Point 117 Degrees F, pH Level 7, pH Value Neutral, Fragrance Citrus, Cleaner Form Liquid

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.