Shop All Spray Adhesives
Scotch
Adhesive, Photo Mount Spray, 10.25 oz.
Mfr # 6094
Zoro # G4570925
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Size 10.25 oz
- Type Aerosol/Spray
- For Use On Cardboard; Paper
Product Information
- Brand Scotch
- MFR # 6094
- Zoro # G4570925
- UPC # 021200300707
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Size | 10.25 oz |
Details
Item | Spray Adhesive |
Container Type | Can |
Type | Aerosol/Spray |
For Use On | Cardboard; Paper |
Description
Adhesive,Photo Mount Spray,10.25 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SEAL Sealant RTV Silicone Sealant, 1 oz, Clear, Temp Range -75 to 500 Degrees F (80065)
- CAMIE CAMPBELL Upholstery Adhesive, white, 12 PK (313)
- GORILLA GLUE Adhesive, clear, 1 qt, Can, 4 PK (ADHGG11)
- INTERTAPE Contact Cement, AC50 Series, Green, 1 qt, Can (82766)
- SCOTCH Epoxy Adhesive, Gray, 2 oz, Dual-Cartridge (77)
- SCOTCH Spray Adhesive, 10.25 oz, Can (6065)
- SCOTCH Spray Adhesive, Super 77 Series, Clear (21200212109)
- MISTY Epoxy Adhesive, Misty Series, Amber, 12 fl oz, Dual-Cartridge (1002035)
- 3M Wood Glue, 78 Series, Clear, 17.9 oz, Bottle (78)
- HENKEL Henkel 2235316 13.5 oz General Performance Spray Adhesive (2235316)
- ECLECTIC PRODUCTS Adhesive Spray E6000 4 Oz (563011)
- Scotch Spray Adhesives