Shop All Packing Tapes
Scotch
3M™ H-190 Carton Sealing Tape Dispenser, 3", Gray, 1/Each
Mfr # TD3MH190
Zoro # G4925061
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Features (1) Lightweight, Pistol-Grip Tape Dispenser is Included; Ergonomic Design Allows Easy One-Hand Operation; Dispense Box Sealing Tape Up to 2 In/48 Mm Wide on a 3-Inch/76.2 Mm Core
- Material Plastic
- Tensile Strength Not Specified
Product Information
- Brand Scotch
- MFR # TD3MH190
- Zoro # G4925061
- UPC # 021200847684
- Country of Origin China
- Category Packing Tapes
Details
Item | Carton Sealing Tape Dispenser,Gray |
Color | Gray |
Features | (1) Lightweight, Pistol-Grip Tape Dispenser is Included; Ergonomic Design Allows Easy One-Hand Operation; Dispense Box Sealing Tape Up to 2 In/48 Mm Wide on a 3-Inch/76.2 Mm Core |
Material | Plastic |
Tensile Strength | Not Specified |
Description
Carton Sealing Tape Dispenser,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 12", Kraft, 25/Bundle (11R283)
- SWINGLINE Optima Desktop Staplers, Half, 70 Sheet (87875)
- MASTERVISION Dry Erase Board, 48" H, 36" W (RQR0221)
- ZORO SELECT Shipping Box, 14x14x12 in (55NM56)
- SCOTCH Tape, 1.9 mil, 1.89" W x 110 yd L, PK36 (371+)
- SCOTCH Sealing Tape, PK 36 (373+)
- SCOTCH Box Sealing Tape 371, Clear, 48, PK4 (371)
- SCOTCH Packaging Tape, 1.88" x 43.7 yards, 6/PK, Clear 6PK (MMM3500406)
- SCOTCH Carton Sealing Tape, Clear, 48mm x 50m (373)
- SCOTCH Book Tape, Trans, 2 x 15 yd. (8452)
- NOVAVISION Tamper Evident Tape, Polyester, Red, 2inW (PVT2R-217D-180)
- Scotch Packing Tape & Dispensers