Shop All Packing Tape Dispensers
Scotch
3M™ H-12 Filament Tape Dispenser, Gray, 1/Each
Mfr # TDPL3M10
Zoro # G5409419
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 1"
- Color Gray
- Material Plastic
- Features Carbon Steel Blade is Recessed for Added Safety While Maintaining the Ability to Easily Cut Filament Tapes
- Core Diameter 3"
Product Information
- Brand Scotch
- MFR # TDPL3M10
- Zoro # G5409419
- UPC # 021200069536
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1" |
Core Diameter | 3" |
Details
Item | Filament Tape Disp,H-12,Gray |
Color | Gray |
Material | Plastic |
Features | Carbon Steel Blade is Recessed for Added Safety While Maintaining the Ability to Easily Cut Filament Tapes |
Description
Filament Tape Disp,H-12,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AN)
- MARKAL Paint Crayon, Large Tip, Red Color Family (61049)
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK4 (3950-4RD)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- SCOTCH Manual Definite Length Dispenser (M900)
- SCOTCH 3M™ M96 Definite Length Dispenser, Tan, 1/Each (TD3M96)
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- SCOTCH Mainline Dispenser, 6 (P-56W)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 3 in. (HR83)
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- Scotch Packing Tape & Dispensers