Shop All Duct Tapes
Scotch
3M™ 897 Strapping Tape, 6.0 Mil, 1/2" x 60 yds., Clear, 12/Case
Mfr # T91389712PK
Zoro # G6594406
product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 1/2"
- Duct Tape Length 60 yd.
- Material polypropylene
- Tensile Strength 170 lb.
Product Information
- Brand Scotch
- MFR # T91389712PK
- Zoro # G6594406
- UPC # 848109022253
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Clear |
Material | polypropylene |
Tensile Strength | 170 lb. |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Rubber |
Color | Clear |
Duct Tape Grade | Medium |
Item | Strapping Tape,1/2" x 60 yd.,PK12 |
Description
Strapping Tape,1/2 In. x 60 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M (TM) Scotchlite(TM) Reflective Tape 03456C, 2 in x 36 in, Silver (3456)
- LOCTITE Spray Adhesive, 326 Series, Amber, 24 oz, Aerosol Can, No Mix Mix Ratio, 1 min Functional Cure (135402)
- ZORO SELECT Kraft Flatback Paper Tape, 3Inx60 yd. (20PJ17)
- SUPER GLUE Instant Adhesive, T-CC Series, Clear, 0.17 oz, Tube (T-CC48)
- SCOTCH Tape, Book, Transprnt, 2"X15yd (8452)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH Duct Tape No Residue (2425HD)
- SCOTCH Tape, Filament, Hp, 1/2"x60 yd (89812)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- SHURTECH BRANDS ShurTech 235752 1.88 in. x 30 yds Ferociously Strong Repair Tape; White (235752)
- Scotch Duct Tapes