Shop All Shipping Labels
Scotch
3M™ 821 Label Protection Tape, 2.5 Mil, 4" x 72 yds., Pink, 8/Case
Mfr # T994821
Zoro # G5718085
product price: $584.99
/pk 8, $73.12/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Width 4"
- Color Pink
- Length 72 yds
Product Information
- Brand Scotch
- MFR # T994821
- Zoro # G5718085
- UPC # 50021200041339
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 72 yds |
Details
Item | Label,Protection Tape,4x72 yd.,PK8 |
Color | Pink |
Description
Label,Protection Tape,4x72 yd.,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Story Telling Puppets, Girl, Light Skin Tone (001906)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- SEALER SALES 16" THS Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (THS-400TC)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKR8)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 4" x 6", Red/White/Black, 500/Roll (DL2153)
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- AVERY Label, Neon, Perm, 1X2.5, Green 750PK (AVE5971)
- DECKER TAPE PRODUCTS Label, DL1745, PRIORITY, 1-1/2" X 2" (DL1745)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Yellow, 500/Roll (DL639L)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "FRI", 2", Fluorescent Red, 500/Roll (DL6542)
- BOX PARTNERS 2 x 3 in. Small Parts Enclosed LabelsFluorescent Green (DL1625)
- Scotch Shipping Labels