Shop All Masking Tapes
Scotch
3M™ 6512 Masking Paper, 2.6 Mil, 12" x 1000', Steel Gray, 1/Case
Mfr # T931265121PK
Zoro # G5501478
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Steel Gray
- Tape Width 12"
- Tape Length 1000'
Product Information
- Brand Scotch
- MFR # T931265121PK
- Zoro # G5501478
- UPC # 841436008082
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 12" |
Tape Length | 1000' |
Details
Tape Color | Steel Gray |
Item | Masking Paper,12x1000 ft.,Steel Gray |
Description
Masking Paper,12x1000 ft.,Steel Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND Neutral/Oxime Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -60 to 300 Degrees F (SB-170 T CL)
- QUIKRETE Hyd Water Stop Cement20# (1126-20)
- SUPER GLUE CORP/PACER TECH 1X10 Blk Silicone Tape (11710161)
- 3M 3M 4910 VHB Tape 0.75" x 5yd, Clear, 40 mil (4910)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1" x 60 yds., Green, 3/Case (T9352183PK)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 3" x 60 yds., Kraft, 12/Case (T9482517)
- SCOTCH Vinyl Electrical, Tape 22, 2" x 36 yd, Blk (22-2X36YD)
- SCOTCH 3M™ 232 Masking Tape, 6.3 Mil, 3/4" x 60 yds., Tan, 12/Case (T93423212PK)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case (T937231)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-36AP6)
- PROTAPES Masking Tape, Pro-46, 2x60yd., Black (PRO-46)
- Scotch Masking & Painter's Tape