Shop All Packing Tapes
Scotch
3M™ 3850 Crystal Clear Tape, 3.1 Mil, 2" x 55 yds., Clear, 12/Case
Mfr # T9013850
Zoro # G4908830
product price: $182.99
/pk 12, $15.25/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 2"
- Tape Length 55 yds
- Tape Paper Weight 5.6
Product Information
- Brand Scotch
- MFR # T9013850
- Zoro # G4908830
- UPC # 00051131801882
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 55 yds |
Details
Item | Crystal Clear Tape,2x55 yd.,PK12 |
Tape Color | Clear |
Tape Paper Weight | 5.6 |
Description
Crystal Clear Tape,2x55 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Optima 40 Compact Stapler, Half, 40 Sheet (S7087842)
- WESTERN PLASTICS Stretch Protectors (DP218)
- PENTEL EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Black Ink, Black/Gray Barrel (BL80A)
- DYMO Tape, Polyester, 1""D1, Bk/Yw (DYM53718)
- SCOTCH Packaging Tape, 0.15m L, 50.8mm W, PK40 (3750P)
- SCOTCH Book Tape, Trans, 2 x 15 yd. (8452)
- SCOTCH Packaging Tape Refill, 1-7/8"x54.6 Yds, 6 rolls/PK, Clear 6PK (MMM38506)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Tan, 6/Case (T902371T6PK)
- TAPE LOGIC Tape Logic® #310CC Crystal Clear Tape, 3.1 Mil, 2" x 55 yds., Clear, 36/Case (T901310CC)
- Scotch Packing Tapes