Shop All Masking Tapes
Scotch
3M™ 2693 Masking Tape, 8.5 Mil, 1" x 60 yds, Tan, 36/Case
Mfr # T9352693
Zoro # G5499746
product price: $760.99
/pk 36, $21.14/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds
Product Information
- Brand Scotch
- MFR # T9352693
- Zoro # G5499746
- UPC # 00021200376290
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,1x60 yd.,Tan,PK36 |
Description
Masking Tape,1x60 yd.,Tan,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Primer, Original Series, Clear, 24 hr Full Cure, 3 fl oz, Bottle (5063)
- GE Kitchen & Bath Sealant, 2.8 oz, Tube, White, Silicone Base (2812566)
- SILICONE II GE Advanced Light Gray Silicone 2 Concrete and Masonry Caulk Sealant 10.1 oz (2816709)
- DAP DynaFlex Ultra White Acrylic Urethane Advanced Siding and Window Sealant 10.1 oz (7079818211)
- SCOTCH Performance Masking Tape, 18 mm x 55 m (PN26334)
- SCOTCH Tape Masking 24Mmx54.8Mm (2020-24EP6)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- SCOTCH Masking Tape 24Mm (2040-24A-BK)
- SCOTCH 3M™ 2060 Masking Tape, 6.0 Mil, 1" x 60 yds., Green, 36/Case (T9352060)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- VIBAC Vibac VIB-313-0041 1 in. Yellow Mask Tape; Cs - 36 (VIB-313-0041)
- Scotch Masking Tapes