Shop All Masking Tapes
Scotch
3M™ 256 Flatback Tape, 6.7 Mil, 1/2" x 60 yds., White, 12/Case
Mfr # T943256W12PK
Zoro # G5513929
product price: $486.99
/pk 12, $40.58/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 1/2"
- Tape Length 60 yds.
Product Information
- Brand Scotch
- MFR # T943256W12PK
- Zoro # G5513929
- UPC # 841436003360
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 60 yds. |
Details
Tape Color | White |
Item | Flatback Tape,1/2x60 yd.,White,PK12 |
Description
Flatback Tape,1/2x60 yd.,White,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERSEAL 10OZ Lime SL1 Sealant (SL1LMSTN12)
- OATEY Hercules Megatape Gray 1/2 in. W X 260 in. L PTFE Tape (150501)
- TOUCH 'N SEAL Filter, Multipurpose Application, Gold (7565000170)
- LOCTITE Threadlocker, LOCTITE 272, Red, High Strength, Liquid, 250 mL Bottle (195542)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- SCOTCH 3M™ 232 Masking Tape, 6.3 Mil, 3/4" x 60 yds., Tan, 12/Case (T93423212PK)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- SCOTCH Masking Tpe 3436, .70"x54.6yd(18mmx5, PK48 (3436)
- GORILLA GLUE Gorilla Mountg Tape Clr (6065003)
- Scotch Masking & Painter's Tape