Shop All Masking Tapes
Scotch
3M™ 2525 Flatback Tape, 9.5 Mil, 2" x 60 yds., Orange, 6/Case
Mfr # T94725256PK
Zoro # G5513719
product price: $366.99
/pk 6, $61.17/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Width 2"
- Tape Length 60 yds.
Product Information
- Brand Scotch
- MFR # T94725256PK
- Zoro # G5513719
- UPC # 841436003506
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds. |
Details
Tape Color | Orange |
Item | Flatback Tape,2x60 yd.,Orange,PK6 |
Description
Flatback Tape,2x60 yd.,Orange,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, PK36 (TC602-1"X60YD-LTBL(CA-36))
- TITEBOND Franklin Internation 61581 10.1 oz Titebond Metal Roof Sealant; Beige - Pack of 12 (61581)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- CUSTOM BUILDING PRODUCTS TILE CAULK WHITE 5.5OZ (CTFC3815)
- SCOTCH Expressions Washi Tape, 0.59" x 32.75 ft, Green (C314-GRN)
- SCOTCH Masking Tape 24Mm (2040-24A-BK)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- SCOTCH 3M™ 346 Flatback Tape, 16.7 Mil, 12" x 60 yds., Tan, 1/Case (T950346)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case (T937231)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 12/Case (T933220012PK)
- Scotch Masking & Painter's Tape