Shop All Masking Tapes
Scotch
3M™ 2517 Flatback Tape, 6.5 Mil, 3" x 60 yds., Kraft, 12/Case
Mfr # T9482517
Zoro # G5513560
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Kraft
- Tape Width 3"
- Tape Length 60 yds
Product Information
- Brand Scotch
- MFR # T9482517
- Zoro # G5513560
- UPC # 00021200485763
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60 yds |
Details
Tape Color | Kraft |
Item | Flatback Tape,3x60 yd.,PK12 |
Description
Flatback Tape,3x60 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Handy Pack Clear/Purple Primer and Cement For PVC 4 oz (30246V)
- WEST SYSTEM Adhsv Filr Silica 1.7Oz (406-2)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28014)
- SUDBURY Sudbury 332 Elastomeric Sealant - 1 oz., Black (332)
- SCOTCH FneLneTpe218Green, 4nx60yd5.0m, PK8 (2214)
- SCOTCH Vinyl Electrical, Tape 22, 2" x 36 yd, Blk (22-2X36YD)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 24 mm x 55 m, Tan (232)
- SCOTCH Magic Greener Tape, 3/4"x900", 1" Co, PK24 (812-24P)
- SCOTCH 1.41" x 60 Yds Orange Scotch Heavy Duty Masking Tape (2020+-36AP)
- SCOTCH 1.88" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-48TP6)
- 3M Masking Tape, 5.375" Circle, PK100 (2380)
- Scotch Masking Tapes