Shop All Masking Tapes
Scotch
3M™ 2517 Flatback Tape, 6.5 Mil, 1" x 60 yds., Kraft, 12/Case
Mfr # T945251712PK
Zoro # G5513895
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Kraft
- Tape Width 1"
- Tape Length 60 yds.
Product Information
- Brand Scotch
- MFR # T945251712PK
- Zoro # G5513895
- UPC # 841436003445
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Kraft |
Item | Flatback Tape,1x60 yd.,PK12 |
Description
Flatback Tape,1x60 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Leak Repair Strip, 2 in x 3 ft, Roll, Gray, Storm Patch (KS0018103-99)
- 3M Super Weatherstrip and Gasket Adhesive, 5 fl oz, Tube, Black, Neoprene Rubber Base (08008)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- GORILLA GLUE Wood Glue, Light Brown, 24 hr Full Cure, 16 oz, Bottle (5201111)
- SCOTCH 3M™ 232 Masking Tape, 6.3 Mil, 3/4" x 60 yds., Tan, 12/Case (T93423212PK)
- SCOTCH FneLneTpe218Green, 4nx60yd5.0m, PK8 (2214)
- SCOTCH Mskg Tp Hard-to-Stick Srfcs 2060-24, PK36 (2060)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- SCOTCH Mskg Tp HardtoStick Srfcs206048A, PK24 (2060)
- SCOTCH Masking Tape, Cream (2341)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1 1/2" x 60 yds., Green, 16/Case (T936401)
- Scotch Masking & Painter's Tape