Shop All Masking Tapes
Scotch
3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case
Mfr # T935238012PK
Zoro # G5499770
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds
Product Information
- Brand Scotch
- MFR # T935238012PK
- Zoro # G5499770
- UPC # 848109020785
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,1x60 yd.,Tan,PK12 |
Description
Masking Tape,1x60 yd.,Tan,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Bonding Film, Thermoplastic, 4Inx60yd, PK8 (03815)
- OSI 5 FL OZ CLEAR GUTTER SEALER (1460731)
- DAP Gasket Remover, Beats The Nail Series, Gray, 16 oz, Aerosol Can (25084)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- SCOTCH Flatback Mask Tape Tan, 1x60yd, 6 mil, PK36 (250)
- SCOTCH Performance Masking Tape, 36 mm x 55 m (PN26338)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- SCOTCH General Purpose Masking Tape 234, 12mm x (234)
- 3M Masking Tape, 13/32 in. W x 60 yd. L, PK10 (233+/401+)
- Scotch Masking & Painter's Tape