Shop All Masking Tapes
Scotch
3M™ 2364 Masking Tape, 6.5 Mil, 2" x 60 yds., Tan, 24/Case
Mfr # T9372364
Zoro # G5499168
product price: $579.99
/pk 24, $24.17/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2"
- Tape Length 60 yds
Product Information
- Brand Scotch
- MFR # T9372364
- Zoro # G5499168
- UPC # 00021200433542
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,2x60 yd.,Tan,PK24 |
Description
Masking Tape,2x60 yd.,Tan,PK24, Package Quantity 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 1101-40 40# Concrete Mix (1101X40LB)
- SIMPLEPREP Pre-Mixed Floor Patch Qt (FPQT)
- THERMWELL PRODUCTS 38x316 BRN Foam Tape (V443BH)
- 3M Electrical Tape, 7 mil, 3/4" x 66 ft., White (27-3/4"X66')
- SCOTCH Masking Tape, Cream (2341)
- SCOTCH 3M™ 346 Flatback Tape, 16.7 Mil, 12" x 60 yds., Tan, 1/Case (T950346)
- SCOTCH 3M™ 234 Masking Tape, 5.9 Mil, 1" x 60 yds., Tan, 12/Case (T93523412PK)
- SCOTCH Masking Tpe 3436, .70"x54.6yd(18mmx5, PK48 (3436)
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 2" x 60 yds., Tan, 24/Case (T937231)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- SURFACE SHIELDS Surface Shields 022-BT2180 Blue Multi-Purpose Tape - 2" x 180' (022-BT2180)
- Scotch Masking & Painter's Tape