Shop All Masking Tapes
Scotch
3M™ 232 Masking Tape, 6.3 Mil, 2" x 60 yds., Tan, 12/Case
Mfr # T93723212PK
Zoro # G5499061
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2"
- Tape Length 60 yds
Product Information
- Brand Scotch
- MFR # T93723212PK
- Zoro # G5499061
- UPC # 848109020822
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,2x60 yd.,Tan,PK12 |
Description
Masking Tape,2x60 yd.,Tan,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Craft Adhesive, Clear, 1 qt (5005)
- PANDUIT Acrylic Foam Tape 1/32" X 0.75" X 72Yd (P32W2A2-75-72)
- PARTNERS BRAND PTFE Glass Cloth Tape, 5 Mil, 2" x 18 yds., Brown, 1/Case (T967224)
- GE Tub & Tile Caulk, 10.1 oz, Tube, Clear, Silicone Base (2749485)
- SCOTCH Expressions Washi Tape, 0.59" x 32.75 ft, Green (C314-GRN)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- SCOTCH Magic Greener Tape, 3/4"x900", 1" Co, PK24 (812-24P)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- SCOTCH 24 mm W X 60.1 yd L Tan High Strength Solvent Resistant Masking Tape (2040-24A-BK)
- 3M Auto Acrylic Plus Attachment Tape, 6382 (MMM6382)
- Scotch Masking Tapes