Shop All Masking Tapes
Scotch
3M™ 213 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case
Mfr # T935213
Zoro # G5499877
product price: $2,699.99
/pk 36, $75.00/ea
Free Shipping & Returns
$2,699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds
Product Information
- Brand Scotch
- MFR # T935213
- Zoro # G5499877
- UPC # 00021200028205
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,1x60 yd.,Tan,PK36 |
Description
Masking Tape,1x60 yd.,Tan,PK36, Package Quantity 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Raw Sienna, 3 PK (M9007-0-1)
- DAP Wood Glue, Yellow, 16 fl oz (7079800491)
- POLYKEN PE Film Tape, White, 72mm x 55m, Straight (757)
- ZORO SELECT Seal Tape, 1In.x50 ft., 3/16 In. (10L936)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 2" x 60 yds., Kraft, 12/Case (T947251712PK)
- SCOTCH 2020 2X60YD GP MASKING TAPE (021200228940)
- SCOTCH Magic Greener Tape, 3/4"x900", 1" Co, PK24 (812-24P)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 3/4" x 60 yds., Orange, 6/Case (T94425256PK)
- SCOTCH HeavyDuty PKaging Tape, 1.88", PK43850 (3850-4RD)
- SCOTCH Transparent Greener Tape, 3/4"x90, PK6 (612-6P)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-1" X 60YD)
- Scotch Masking & Painter's Tape