Shop All Masking Tapes
Scotch
3M™ 2050 Masking Tape, 5.0 Mil, 1" x 60 yds., Natural, 36/Case
Mfr # T9352050
Zoro # G5500111
product price: $217.99
/pk 36, $6.06/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1"
- Tape Length 60 yds.
Product Information
- Brand Scotch
- MFR # T9352050
- Zoro # G5500111
- UPC # 841436008020
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Natural |
Item | Masking Tape,1x60 yd.,Natural,PK36 |
Description
Masking Tape,1x60 yd.,Natural,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Surface Wheels, Silver, Steel, 29 oz (SW-1)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- TENON Feather Patch Pro 25 lb. Pail (120541)
- DAP Caulk, 10.1 oz, Cartridge, White, Acrylic Copolymer Base (18425)
- SCOTCH General Purpose Masking Tape, 0.70 in x 60.1 yd 18mm x 55m, 6PK (2050-18AP)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1" x 60 yds., Green, 3/Case (T9352183PK)
- SCOTCH HeavyDuty PKaging Tape, 1.88", PK43850 (3850-4RD)
- SCOTCH 3M™ 2460 Flatback Tape, 3.3 Mil, 3/4" x 60 yds., Gold, 48/Case (T9442460)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- SCOTCH Mskg Tp HardtoStick Srfcs206048A, PK24 (2060)
- SHURTAPE Painters Masking Tape, Natural, Dia, PK36 (CP 107)
- Scotch Masking & Painter's Tape